PASS & SEYMOUR AWP3GBL4 3-Gang Wall Plate, Pale Blue
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 3-Gang Wall Plate is perfectly sized to fit any three adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a light, airy pale blue finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Screwless |
Number of Gangs | 3 | Length | 5.13 in |
Material | Plastic | Color | Pale Blue |
Orientation | Horizontal | Shape | Rectangular |
Width | 7.06 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Box |
Standards | ETL Listed, UL 514 | Application | Commercial and Residential Applications |
UPC | 785007023855 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |