Abbotsford
pasawp3gwhw1

PASS & SEYMOUR AWP3GWHW1 adorne 3-Gang Wall Plate, Gloss White on White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP3GWHW1

Description

PRODUCT FEATURES:- Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. - The design has no visible screws and features a white-on-white design ideal for contemporary, all-white projects. - This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.- The adorne 3-Gang Wall Plate is perfectly sized to fit any combination of up to three standard and up to six half-sized adorne Switches, Outlets or Dimmers. (Dimmers not available in 1/2 sizes.)

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Designer Wallplate Type Screwless
Number of Gangs 3 Color White
Orientation Horizontal Shape Rectangular
Thickness 0.35 in Finish Gloss
For Use With Adorne Designer Switches, Dimmers and Outlets Standards ETL, UL514 Listed
Application Commercial, Residential

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok