
PASS & SEYMOUR AWP1G2GR6 1-Gang 2-Module Wall Plate, Graphite
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a dark, sophisticated graphite finish. • ETL Listed: Yes• UL Standard: Yes
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Plastic | Color | Graphite |
Orientation | Horizontal | Width | 3.45 in |
Thickness | 0.35 in | Finish | Matte |
Mounting | Box, Clamp, Snap | Standards | UL 514, ETL listed |
Application | For Residential/Commercial use | UPC | 785007023848 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |