Abbotsford
pasawp1g2fg6

PASS & SEYMOUR AWP1G2FG6 1-Gang 2-Module Wall Plate, Felt Green

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP1G2FG6

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a soft, luxurious felt green finish. • ETL Listed: Yes• UL Standard: Yes

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 1
Length 5.13 in Material Plastic
Color Green Orientation Horizontal
Width 3.45 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007023510

Packages

1 - UNIT - 1 6 - UNIT - 6