PASS & SEYMOUR AWP1G2MO6 1-Gang 2-Module Wall Plate, Moss Grey
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a classic, neutral moss grey finish. • ETL Listed: Yes• UL Standard: Yes
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless, 2-Module |
Number of Gangs | 1 | Length | 5.13 in |
Material | Plastic | Color | Moss Gray |
Orientation | Horizontal | Width | 3.45 in |
Thickness | 0.35 in | Finish | Satin |
Mounting | Box, Flush, Clamp | Standards | UL 514, ETL Listed |
Application | For Residential, Commercial use | UPC | 785007024333 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |