
PASS & SEYMOUR AWP1G2MG6 1-Gang 2-Module Wall Plate, Magnesium
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a sleek, magnesium finish. • ETL Listed: Yes• UL Standard: Yes
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 1 | Length | 5.13 in |
Material | Plastic | Color | Magnesium |
Orientation | Horizontal | Width | 3.45 in |
Thickness | 0.35 in | Finish | Frosted |
Mounting | Box, PSA, Snap | Application | For Residential/Commercial use |
UPC | 785007050769 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |