Abbotsford
pasawp1g3bl4

PASS & SEYMOUR AWP1G3BL4 1-Gang+ 3-Module Wall Plate, Pale Blue

Price $17.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP1G3BL4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and features a light, airy pale blue finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 5.13 in
Material Plastic Color Pale Blue
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Finish Matte Mounting Box
Standards ETL Listed, UL 514 Application Commercial and Residential Applications
UPC 785007024623

Packages

1 - UNIT - 1 4 - UNIT - 4