Abbotsford
pasawp1g3br4

PASS & SEYMOUR AWP1G3BR4 1-Gang+ 3-Module Wall Plate, Bronze

Price $18.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP1G3BR4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and features a rich, bronze finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Designer Wallplate Type Screwless, 3-Module
Number of Gangs 1 Length 5.13 in
Material Plastic Color Bronze
Orientation Horizontal Width 3.45 in
Thickness 0.35 in Finish Metallic
Mounting Box Standards UL 514, ETL Listed
Application For Residential, Commercial use UPC 785007024357

Packages

1 - UNIT - 1 4 - UNIT - 4