Abbotsford
pasawp1g3wh4

PASS & SEYMOUR AWP1G3WH4 1-Gang+ 3-Module Wall Plate, Gloss White

Price $10.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP1G3WH4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and features a shining, gloss white finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Designer Wallplate Type Screwless, 3-Module
Number of Gangs 1 Length 5.13 in
Material Plastic Color White
Orientation Horizontal Width 87.5 mm
Thickness 0.35 in Finish Gloss
Mounting Box, Clamp, Snap Standards UL 514, ETL listed
Application For Residential/Commercial use UPC 785007023831

Packages

1 - UNIT - 1 4 - UNIT - 4