PASS & SEYMOUR AWP2GTM4 2-Gang Wall Plate, Titanium
Description
USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a vibrant, jewel-toned turquoise finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 2 | Length | 5.13 in |
Material | Plastic | Color | Silver |
Orientation | Horizontal | Shape | Rectangle |
Width | 5.29 in | Thickness | 0.35 in |
Finish | Frosted | Mounting | Box |
Standards | UL 514, ETL listed | Application | For Commercial/Residential Use |
UPC | 785007024760 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |