
PASS & SEYMOUR AWP5GBR1 5-Gang Wall Plate, Bronze
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 5-Gang Wall Plate is perfectly sized to fit any five adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a a rich, bronze finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Designer, Rectangular |
Number of Gangs | 5 | Length | 5.13 in |
Material | Plastic | Color | Bronze |
Orientation | Horizontal | Width | 10.67 in |
Thickness | 0.35 in | Finish | Metallic |
Mounting | Box | Standards | UL514, ETL, cULus Listed |
Application | Residential, Commercial | UPC | 785007039290 |
Packages
1 - UNIT - 1 |