PASS & SEYMOUR AWP5GWH1 5-Gang Wall Plate, Gloss White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 5-Gang Wall Plate is perfectly sized to fit any five adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a shining gloss white finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Designer Wallplate | Type | Screwless |
Number of Gangs | 5 | Length | 5.13 in |
Material | Plastic | Color | Truffle |
Orientation | Horizontal | Shape | Rectangle |
Width | 10.67 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Box |
Standards | UL 514, ETL listed | Application | For Commercial/Residential Use |
UPC | 785007039016 |
Packages
1 - UNIT - 1 |