PASS & SEYMOUR AWP6GHY1 6-Gang Wall Plate, Honey
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 6-Gang Wall Plate is perfectly sized to fit any six adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a warm, honey finish.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Adorne |
Type | Screwless | Number of Gangs | 6 |
Material | Plastic | Color | Honey |
Orientation | Horizontal | Width | 12.5 in |
Thickness | 0.35 in | Finish | Matte |
Mounting | Box | Standards | UL514, ETL listed |
Application | For Residential/Commercial use | UPC | 785007039061 |
Packages
1 - UNIT - 1 |