PASS & SEYMOUR AWP6GMO1 6-Gang Wall Plate, Moss Grey
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 6-Gang Wall Plate is perfectly sized to fit any six adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a classic, neutral moss grey finish.
Specifications
Brand Name | adorne | Sub Brand | adorne |
Type | Designer Wall Plates | Number of Gangs | 6 |
Length | 5.13 in | Material | Plastic |
Color | Gray | Orientation | Horizontal |
Width | 12.5 in | Thickness | .35 |
Mounting | Box Mount | Standards | UL514, ETL listed |
Application | Residential/Commercial | UPC | 785007039146 |
Packages
1 - UNIT - 1 |