
PASS & SEYMOUR AWP6GWH1 6-Gang Wall Plate, Glossy White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 6-Gang Wall Plate is perfectly sized to fit any six adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a shining gloss white finish.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Wallplate | Type | Screwless |
Number of Gangs | 6 | Length | 5.13 in |
Material | Plastic | Color | White |
Orientation | Horizontal | Shape | Rectangular |
Width | 12-1/2 in | Thickness | 0.35 in |
Finish | Gloss | Mounting | Box |
Standards | cULus Listed, UL 514, ETL Listed | Application | Commercial and Residential Applications |
UPC | 785007039139 |
Packages
1 - UNIT - 1 |