PASS & SEYMOUR SP262-W 2-Gang Sierraplex Decorator Openings Wall Plate, White
Description
Plate Plastic 2-Gang 2 Sierraplex Without Line.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | GFCI Wallplate | Type | Decorator, Non-Reversing |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.46 in | Finish | Matte |
Mounting | Exposed Screw/Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007680072 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |