PASS & SEYMOUR SP263-W 3-Gang Decorator Opening, White
Description
Plate Plastic 3gang 3sierraplex Without Line White
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Decorator, Standard |
Number of Gangs | 3 | Length | 5 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 6.375 in |
Thickness | 0.07 in | Finish | Smooth |
Mounting | Wall | Standards | CSA Certified, UL514 Listed |
Application | Commercial, Residential | UPC | 785007680102 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |