PASS & SEYMOUR SP265I 5-Gang Decorator Wall Plate, Ivory
Description
FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Wall Plate |
Number of Gangs | 5 | Length | 5 in |
Material | Plastic | Color | Ivory |
Orientation | Vertical | Width | 10.0 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Wall | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007680157 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |