PASS & SEYMOUR SP26W 1-Gang Sierraplex Decorator Opening Wall Plate, White
Description
Plate Plastic 1-Gang Sierraplex Without Line. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Decorator, Non-Reversing |
Number of Gangs | 1 | Length | 5 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Flush | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007680041 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 1200 - SKID - 12000 |