PASS & SEYMOUR SPJ263I 3-Gang Junior-Jumbo Smooth Wall Plate Decorator, Ivory
Description
Smooth Wall Plate, Junior-Jumbo 3gang Decorator, Ivory.PRODUCT FEATURES:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Decorator |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 6.75 in |
Thickness | 0.3 in | Finish | Smooth |
Mounting | Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007680706 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 5400 - SKID - 5400 |