Abbotsford
passwp264bk

PASS & SEYMOUR SWP264BK 4-Gang radiant® Screwless Wall Plate, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:SWP264BK

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Pass & Seymour Item Name Wallplate
Type Decorator, Screwless Series SWP
Number of Gangs 4 Length 4.87 in
Material Polycarbonate Color Black
Width 8.536 in Finish Smooth
Includes 2-Piece Non-Conductive Polycarbonate Subplate Standards Buy American Act Compliant, cULus Listed
Application Commercial, Residential UPC 785007704914

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok