Abbotsford
pasrwp264i

PASS & SEYMOUR RWP264I 4-Gang radiant™ Screwless Wall Plate, Ivory

Price $18.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWP264I
Documents Documents

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Wallplate Type Screwless
Number of Gangs 4 Length 4.94 in
Material Polycarbonate Color Ivory
Shape Rectangular Width 8.59 in
Thickness 0.065 in Finish Matte
Mounting Wall Mount Standards cULus Listed, CSA Certified, UL 514
Application Residential, Commercial UPC 785007295764

Packages

1 - UNIT - 1 6 - UNIT - 6