Abbotsford
pasrwp265w

PASS & SEYMOUR RWP265W 5-Gang radiant™ Screwless Wall Plate, White

Price $23.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWP265W
Documents Documents

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wallplate Type Screwless
Number of Gangs 5 Length 4.94 in
Material Polycarbonate Color White
Orientation Vertical Width 10.4 in
Thickness 0.065 in Finish Matte
Mounting Wall, Flush, Clamp Standards UL 514, cULus Listed, CSA Certified
Application For Commercial, Residential use UPC 785007295917

Packages

1 - UNIT - 1 6 - UNIT - 6