Abbotsford
pasrwp262nicc6

PASS & SEYMOUR RWP262NICC6 2-Gang radiant Screwless Wall Plate, Nickel

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWP262NICC6
Documents Documents

Description

Designed to complement any space, the radiant® Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this two-gang option with your preferred combination of radiant® switches, dimmers, and/or outlets for a completed look that's a step above ordinary.FEATURES:- radiant screwless wall plates: feature a modern low profile in keeping with today: s design trends.- Molded of rugged .065' thick polycarbonate for greater durability.- One-piece subplate: mounts over the device, allowing you to simply snap on the wall plate with ease.- Subplate screws align devices: to ensure proper positioning of the wall plate.- An extra 3/8''' width and height than standard size wall plates: for more tolerance in covering ragged sheet rock openings.- Opening accommodates all NEMA 26-opening devices.

Specifications

Brand Name Wiremold Sub Brand radiant®
Item Name Wallplate Type Decorator, Non-Insulated, Screwless
Number of Gangs 2 Length 4.94 in
Material Polycarbonate Color Nickel
Orientation Vertical Shape Rectangular
Width 3.15 in Thickness 0.065 in
Finish Frosted For Use With Radiant Switches, Dimmers and Outlets
Includes Plastic Subplate Standards Buy American Act Compliant, RoHS Compliant, cULus, UL514 Listed, CSA Certified
Application Commercial, Residential UPC 785007231823

Packages

1 - UNIT - 1 6 - UNIT - 6