Abbotsford
pasrwp263bkcc6

PASS & SEYMOUR RWP263BK 3-Gang radiant™ Screwless Wall Plate, Black

Price $13.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWP263BKCC6

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Legrand Sub Brand radiant
Number of Gangs 3 Color Black
Thickness 0.065 in UPC 785007231885

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok