Abbotsford
pasrwp26gry

PASS & SEYMOUR RWP26GRY 1-Gang radiant™ Screwless Wall Plate, Grey

Price $4.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RWP26GRY
Documents Documents

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 4.94 in
Material Polycarbonate Color Gray
Width 3.15 in Thickness 0.065 in
Finish Matte Mounting Wall
Standards UL 514, cULus Listed, CSA Certified Application For Residential/Commercial use
UPC 785007320732

Packages

1 - UNIT - 1 6 - UNIT - 6