PASS & SEYMOUR TP263-BK 3-Gang Trademaster Decorator Wall Plate, Black
Description
3-Gang Trademaster Standard Decorator Opening.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 3 | Length | 114.3 mm |
Material | Thermoplastic | Color | Black |
Orientation | Vertical | Width | 6.563 in |
Thickness | 0.45 in | Finish | Untreated, Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275551 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 |