×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pastp26w

PASS & SEYMOUR TP26W 1-Gang Trademaster Decorator Wall Plate, White

Price $1.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP26W

Description

FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Trademaster
Item Name Decora Wallplate Type Halogen-Free
Number of Gangs 1 Length 114.3 mm
Material Nylon Color White
Orientation Horizontal and Vertical Width 69.85 mm
Thickness 0.35 in Finish Gloss
Mounting Screw Mount Standards UL 514 Listed
Application Residential, Commercial UPC 785007275117

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 8000 - SKID - 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok