Abbotsford
cwdpj82a

COOPER INDUSTRIES PJ82A 2-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, Almond

Price $2.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ82A

Description

The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Duplex Receptacle Wallplate Type Mid Size, Power Outlet
Series PJ Number of Gangs 2
Length 4.89 in Material Polycarbonate
Color Almond Width 4.84 in
Thickness 0.52 in Standards RoHS Compliant, UL Listed
UPC 032664627057

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200