Abbotsford
cwdpj82b

COOPER INDUSTRIES PJ82B 2-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, Brown

Price $2.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ82B

Description

The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color Brown
Width 4.94 in Thickness 0.08 in
Mounting Screw Mount For Use With Duplex, Single Receptacle
Application For Non-Residential UPC 032664580727

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200