Abbotsford
cwdpj82rd

COOPER INDUSTRIES PJ82RD 2-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, Red

Price $6.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ82RD

Description

The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Duplex Receptacle Wallplate
Type Mid Size, Superior Impact Resistant Number of Gangs 2
Length .08 in Material Polycarbonate
Color Red Thickness .080 in
Mounting Screw Mount UPC 032664580765

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200