Abbotsford
cwdpj82v

COOPER INDUSTRIES PJ82V 2-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, Ivory

Price $2.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ82V

Description

The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Duplex Wallplate Type Mid Size, Specification Grade
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color Ivory
Width 4.94 in Thickness 0.08 in
Mounting Screw Mount Temperature Rating -40 to 70 °C
Standards UL 514D, cUL, UL File E33216, C22.2, No. 42.1, UL 94 Flammability Rated Application For Commercial
UPC 032664751530

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200