COOPER INDUSTRIES PJ82W 2-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, White
Description
The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Duplex Receptacle Wallplate | Type | Superior Impact Resistance, Mid Size |
Number of Gangs | 2 | Length | 5.25 in |
Material | Polycarbonate | Color | White |
Width | 4.94 in | Thickness | 0.08 in |
Mounting | Screw Mount | Includes | (2) Duplex Receptacle |
Application | Commercial | UPC | 032664751547 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |