
COOPER INDUSTRIES PJ8BK 1-Gang Mid-Size Polycarbonate Duplex Receptacle Wallplate, Black
Description
The rugged construction of these duplex receptacle wallplates reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Duplex Wallplate | Type | Mid Size, Specification Grade |
Number of Gangs | 1 | Length | 4.87 in |
Material | Polycarbonate | Color | Black |
Width | 3.12 in | Thickness | 0.08 in |
Mounting | Screw Mount | Temperature Rating | -40 to 70 °C |
Standards | UL 514D, cUL, UL File E33216, C22.2, No. 42.1, UL 94 Flammability Rated | Application | For Commercial |
UPC | 032664580819 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |