
COOPER INDUSTRIES PJ8BL 1-Gang Mid-Size Duplex Receptacle Wallplate, Blue
Description
1-Gang Mid-Size Duplex Receptacle Wallplate, Blue
Specifications
Brand Name | Eaton | Item Name | Wallplate |
Type | Superior Impact-Resistant | Length | 0.76 in |
Material | Polycarbonate | Color | Blue |
Width | 1.31 in | Thickness | 0.08 in |
Mounting | Screw Mount | UPC | 032664580826 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |