PASS & SEYMOUR 4APRED Quad Adapter Plate, Red
Description
FEATURES AND BENEFITS:- Rugged nylon face and body withstands impacts and hard use.- Built-in wire stripping gauge.- Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.- Heavy-duty, phosphor bronze contacts.- Shielding walls guard against live-circuit-to-ground shorts.- Split circuit break-off tabs.- UL and CSA listed.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Faceplate | Type | Quad Receptacles |
Length | 4-1/2 in | Material | Nylon |
Color | Red | Width | 4-1/2 in |
Thickness | 0.42 in | Mounting | Device |
Standards | CSA Certified, UL Listed, UL1449, UL498, ANSI/EEE C62, 41 (Formerly IEEE 587), ANSI/IEEE C62, 45 Installation Categories "A" (Ring Wave) "B" (Unidirectional Impulse) | Application | Residential/Commercial |
UPC | 785007007220 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 | 1960 - SKID - 1960 |