PASS & SEYMOUR SP8 1-Gang Duplex Receptacle Openings Wall Plate, Brown
Description
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. FEATURES AND BENEFITS:• RoHS Compliant• Individually wrapped with color-matching screws.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate without Line | Type | Duplex |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.13 in | Finish | Matte |
Mounting | Wall | For Use With | Duplex Receptacle |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007682250 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 9000 - SKID - 9000 |