PASS & SEYMOUR SP82GRY 2-Gang Duplex Receptacle Opening, Gray
Description
PRODUCT FEATURES:- RoHS Compliant - Molded of non-combustible mar-proof material. - Individually wrapped with color-matching screws. - Resistant to discoloration, grease, oil, solvent, and moisture. - Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Duplex |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.13 in | Finish | Smooth |
Mounting | Exposed Screw/Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007682373 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |