PASS & SEYMOUR SP8-GRY 1-Gang Duplex Receptacle Wall Plate, Gray
Description
PRODUCT FEATURES:- RoHS Compliant - Molded of non-combustible mar-proof material. - Individually wrapped with color-matching screws. - Resistant to discoloration, grease, oil, solvent, and moisture. - Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle Wallplate | Type | Standard |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoset Plastic | Color | Gray |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.13 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Toggle, (1) Duplex |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007682359 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 1500 - SKID - 15000 |