PASS & SEYMOUR SP8W 1-Gang Duplex Receptacle Openings Wall Plate, White
Description
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. FEATURES AND BENEFITS:• RoHS Compliant• Individually wrapped with color-matching screws.• Nominal thickness, .070 inch.
Specifications
| Brand Name | Legrand | Sub Brand | Pass & Seymour |
| Item Name | Wallplate | Type | Non-Reversing |
| Number of Gangs | 1 | Length | 5 in |
| Material | Plastic | Color | White |
| Orientation | Vertical | Width | 2.75 in |
| Thickness | 0.07 in | Finish | Matte |
| Mounting | Screw | Standards | CSA Certified, UL 514 |
| Application | Commercial and Residential Applications | UPC | 785007680379 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 9000 - SKID - 9000 |