
PASS & SEYMOUR SPO8-W 1-Gang Duplex Receptacle Jumbo Wall Plate, White
Description
1-Gang Duplex Receptacle Jumbo Wall Plate, White.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Non-Reversing |
Number of Gangs | 1 | Length | 6 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 3.5 in |
Thickness | 0.33 in | Finish | Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007681352 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 9800 - SKID - 9800 |