![pastp8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331978114.jpg?preset=medium)
PASS & SEYMOUR TP8 1-Gang Trademaster® Duplex Receptacle Openings, Brown
Description
Trademaster Wall Plate 1-Gang Duplex.FEATURES AND BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- UL Standard: Yes- UN SPSC: 39121704- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Duplex |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | Brown |
Width | 2.937 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007274493 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 8000 - SKID - 8000 |