![pastp82or](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970823.jpg?preset=medium)
PASS & SEYMOUR TP82OR 2-Gang Trademaster® Duplex Receptacle Openings, Orange
Description
Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Duplex |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Orange |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.3 in | Mounting | Wall |
For Use With | (2) Duplex Receptacle | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007276268 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |