
PASS & SEYMOUR TP82RED 2-Gang Trademaster® Duplex Receptacle Openings, Red
Description
Trademaster Plate 2-Gang 2-Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Duplex |
Number of Gangs | 2 | Length | 4.7 in |
Material | Thermoplastic | Color | Red |
Width | 4.75 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall |
For Use With | (2) Duplex Receptacle | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007275247 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |