
PASS & SEYMOUR TP8BL 1-Gang Trademaster® Duplex Receptacle Openings, Blue
Description
Trademaster Wall Plate 1-Gang Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• UL Standard: Yes• UN SPSC: 39121704- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Duplex |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Blue |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Duplex Receptacle |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007276244 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 8000 - SKID - 8000 |