
PASS & SEYMOUR TP8I 1-Gang Trademaster® Duplex Receptacle Openings, Ivory
Description
Trademaster Wall Plate 1-Gang Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• UL Standard: Yes• UN SPSC: 39121704- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle Wallplate | Type | Duplex |
Number of Gangs | 1 | Length | 114.3 mm |
Material | Thermoplastic | Color | Ivory |
Orientation | Horizontal and Vertical | Width | 69.85 mm |
Thickness | 0.35 in | Finish | Untreated, Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007274523 |
Packages
8000 - UNIT - 8000 SKID | 1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |