COOPER INDUSTRIES 1-Gang Power Outlet Wallplate, Black
Description
Eaton Power outlet and locking, Black, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Specifications
Brand Name | Crouse-Hinds | Type | Wallplate |
Length | .08 in | Material | Polycarbonate |
Color | Black | Thickness | .080 in |
UPC | 032664580581 |
Packages
1 - UNIT - 1 |