Abbotsford
cwdpj7gy

COOPER INDUSTRIES 1-Gang Power Outlet Wallplate, Gray

Price $2.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:PJ7GY

Description

Eaton Power outlet and locking, Gray, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Specifications

Brand Name Cooper Wiring Devices Length 3.13 in
Material Polycarbonate Color Gray
Width 4.88 in UPC 032664580598

Packages

1 - UNIT - 1