
COOPER INDUSTRIES 1-Gang Power Outlet Wallplate, Light Almond
Description
Eaton Power outlet and locking, Lt. Almond, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Specifications
Brand Name | Cooper Wiring Devices | Type | Wallplate |
Length | .08 in | Material | Polycarbonate |
Color | Almond | Width | 3.12 in |
UPC | 032664751196 |
Packages
1 - UNIT - 1 |