
IPEX 20Amp Receptacle Cover, Single PVC
Description
Single receptacle gang plate, Scepter®, F series, PVC.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Receptacle Cover Plate | Type | Non Corrosive |
Number of Gangs | 1 | Material | PVC |
Color | Gray | Finish | Untreated |
Mounting | Screw Mount | Standards | CSA C22.2 No. 18 |
UPC | 622454776180 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |